WIREMOLD RDZBK 2-Outlet with USB-A Unit radiant Furniture Power Center, Black
Description
radiant Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Furniture Power Center | Type | 2 USB |
Conductor Size | 14 AWG | Dimensions | 2-1/2 in L x 5-3/4 in W x 2-1/8 in H |
Number of Outlets | 2 | Material | Plastic |
Color/Finish | Black | Mounting Type | Flush |
Application | For Hospitality | UPC | 786776189025 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |