WIREMOLD WSC320-S Desktop Power Center Work Surface Portal with Power and USB Outlets
Description
Desktop power center work surface portal. Add power where needed. Ideal for desk or work table. Accommodates round hole openings from 1-1/2 to 3 inch. Surge protection built-in. Work surface portal with three surge protected 15 A power outlets, two USB charging outlets and a 6 ft cord. Units come with accessories for mounting into round cut-outs in desk or edge mounting on desks or other surfaces. Corrugated packaging.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Desktop Power Center with Surge | Type | 3-Surge Protected, 2-USB, Portal |
Amperage Rating | 15 A | Number of Outlets | 4 |
Cord Length | 6 ft | Material | Plastic |
Mounting | Existing Cord Drop Opening | Standards | cETLus Listed Furniture Power Distribution Unit |
Application | For Commercial, Office | UPC | 786776173185 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |