WIREMOLD WSC400-S Desktop Power Center Work Surface Portal
Description
At Last, Multiple Services Without The Hassle Of Installing Multiple Wall Boxes. The Wallsource Multiple Service Box From Wiremold/legrand Provides Power And Communications Connectivity Through A Single Access Point In The Wall. Keeping Up With Technology Advancements Is A Breeze. By Using 5507 Series Faceplates, Wallsource Multiple Service Boxes Can Accommodate A Wide Range Of Power And Communica
Specifications
Brand Name | Wiremold | Item Name | Desktop Power Outlet |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Series/Model | WS | Number of Outlets | 4 |
Cord Length | 12 ft | Color/Finish | Black |
Mounting Type | Desktop, Wall | UPC | 786776173178 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |