
WIREMOLD UL205BC 6 ft Cord 15A 120V 8-Outlet Compact Plug-In Outlet Center Unit
Description
Eight outlets, rugged gray aluminum housing, 15A. 6' (1.8m) 14/3 SJT black cord with NEMA5-15 plug. Length 13" (330mm). Receptacle center-to-center 1 1/4" (32mm). Snap-on, slide-off mounting.
Specifications
Brand Name | Legrand | Sub Brand | Wiremold |
Item Name | Power Strip | Type | PIOC |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Cord Length | 6 ft | Frequency Rating | 60 Hz |
Receptacle Type | Simplex | Material | Aluminum |
Mounting | Snap-On, Slide-Off | Standards | cULus File E66421 |
Application | Commercial, Office and Residential Applications | UPC | 786776047608 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |