WIREMOLD UL206BC 6ft 15A 120V Wiremold Plug-In Outlet Center Unit, Gray
Description
Compact plug-in outlet center unit. Six outlets, 6 ft cord. Receptacle center-to-center 1-1/4 inch.
Specifications
Brand Name | Legrand | Sub Brand | Wiremold |
Item Name | Power Strip | Type | PIOC |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Cord Length | 6 ft | Frequency Rating | 60 Hz |
Receptacle Type | Simplex | Material | Aluminum |
Mounting | Snap-On, Slide-Off | Standards | cULus File E66421 |
Application | Commercial, Office and Residential Applications | UPC | 786776510041 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |