Abbotsford
tabrwsr

ABB RWSR 12Amp 120V Carlon® Retractable Work Surface Receptacle, Black

Price $231.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RWSR
Documents Documents

Description

CARLON® retractable work surface receptacle. Made of polycarbonate. Provides easy access to a power outlet simply pull up the receptacle to plug in a device. 6 ft cord plugs into an existing floor or wall outlet. Receptacle remains hidden below work surface when not in use. Compact design occupies minimal space both when recessed and while in use. Rotated receptacle orientation accommodates oversized power adapters.


With the variety of electronics and powered devices today, convenient power outlets in the home and office are critical.

While phone chargers, laptops, appliances and other devices are typically located on work surfaces, outlets are often located underneath the work surface, along the wall or on the floor.

Repeatedly accessing these outlets is an inconvenience and poses safety hazards.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Power Strip Type Retractable Work Surface Receptacle
Amperage Rating 12 A Color Black
Material Polycarbonate Mounting Screw Mount
Standards UL File Number E340129 Application Provides a retractable receptacle which allows easy access to power outlet.
UPC 034481009849

Packages

3 - UNIT = (3) 12 - UNIT = 12 168 - UNIT = 168
Customers who bought this item also bought