WIREMOLD 77000N 15Amp Basic Surge Protector, Putty White
Description
Plug-in workstation surge protector, 8 outlet. Lighted switch, Impact-resistant putty white polymeric housing, 6 ft 14/3 SJT putty white cord with NEMA 5-15 plug, Maximum surge current 6500 A, Keyhole mounting.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Surge Power Strip | Type | Multi-Outlet, Rectangular |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Outlets | 8 | NEMA Configuration | 5-15 |
Interrupt Rating | 6500 A | Cord Length | 1.8 m |
Color | Putty White | Indicator Type | LED |
Material | Polymer | Dimensions | 14 in |
Mounting | Key Hole | Temperature Rating | 0 - 65 °C |
Standards | UL File Number E66421 | Application | Commercial, Office, Residential |
UPC | 024006000017 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |