Abbotsford
gousp180u

MERSEN SP180U MOD REPL 120V 120/240V208V

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:SP180U

Description

Surge-Trap® Pluggable Surge Protective Device (SPD) is a no-fuse, fail-safe surge suppressor featuring Mersen’s patented TPMOV® technology inside. UL 1449 4th Edition approved, it is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuitry. The Surge-Trap Pluggable SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices.NEW AND IMPROVED 75KA RATINGMersen’s DIN-Rail Pluggable SPD is one of a kind – the combination of a robust 75kA surge capacity along with no requirement of backup fusing creates an offering unique to the market. Add this to the reliability and safety of Mersen’s patented TPMOV technology and you have a truly superior product.

Specifications

Brand Name Ferraz Shawmut Sub Brand Surge-Trap®
Item Name Electrical Plug Type Surge-Trap® SPD
Voltage Rating 180 VAC Standards UL 1449 Third Edition Approved, File No E210793 Type 1 Component Assembly IEC 61643-1 RoHS Compliant ANSI/IEEE C62.41 CE
Application AC Drives UPS Systems Security Systems, AC/DC Distribution Power Supplies Industrial Automation Telecommunications Motor Controls, Data Centers Medical Equipment, Power Transfer Equipment HVAC and Starter Systems Programmable Logic Controller Applications UPC 782001417369

Packages

1 - UNIT - 1