LEVITON MANUFACTURING OF CANADA 50240-MSA 200Amp 120/240V Meter Socket Surge Arrester Adapter
Description
120/240 Volt 200A, Meter Socket Surge Arrester Adapter- Type 1, NEMA 3R Enclosure, Outdoor Rated, UL 1449 3rd Ed.Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
Specifications
Brand Name | Leviton | Item Name | Meter Socket Surge Arrester Adapter |
Type | Type 1 SPD | Voltage Rating | 120/240 VAC |
Amperage Rating | 200 A | Frequency Rating | 50/60 Hz |
Peak Surge Current | 50 kA | Nominal Discharge Current | 20 kA |
Phase | 1 | Connection | Meter Base Connection- Hardwired Neutral |
Material | Fiberglas Reinforced Polycarbonate | Dimensions | 6.5 in W x 4.45 in D x 8 in H |
Enclosure Type | Fiberglass Reinforced Polycarbonate | Environmental Conditions | -20 to 85 °C Temperature |
Temperature Rating | -40 °C to 60 °C | Standards | C-62.11, C-62.41, C-62.45, ETL Certified, UL 1449 3rd Edition, Type 1 Device |
Application | For Commercial Use | UPC | 078477891346 |
Packages
1 - UNIT - 1 |