
MERSEN STP208SPGM 2-Pole Split-Phase 3-Wire 120/208V 50kA Surge-Trap STP Series DIN-Rail Pluggable Surge Protective Device
Description
Surge-Trap Pluggable Surge Protective Device (SPD) is a no-fuse, fail-safe surge suppressor featuring Mersen’s patented TPMOV technology inside. UL 1449 4th Edition approved, it is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuitry. The Surge-Trap Pluggable SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices.FEATURES:• Easy installation or retrofit• DIN-rail mountable• Fail-safe /self-protected design• Remote indicator (optional)• Visual indicator• IP20 finger-safe design• 2 year warranty• No additional overcurrent protection devices needed• Easy to replace modules
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Surge-Trap® |
Item Name | Surge Protection Device | Type | Pluggable |
Voltage Rating | 120 V | Number of Poles | 2 |
Number of Wires | 3 | Short Circuit Rating | 200 kA |
Modes of Protection | L-L | Series/Model | STP |
Amperage Rating | 20/50 kA | Nominal Discharge Current | 29 kA |
Indicator Type | Microswitch | Terminal Type | Box |
Connection | Box | Mounting Type | DIN Rail |
Enclosure Type | IP20 | Warranty | 2 yr |
Standards | ANSI/UL 1449 4th Edition, Type 1 Component Assembly SPD, File E210793, ANSI/IEEE C62.41.1, C62.41.2, C62.45, RoHS Compliant | Application | AC/DC Distribution, Power Supplies, Industrial Automation, Telecommunications, Motor Controls and Starter Systems Programmable Logic Controller (PLC) Applications, Power Transfer Equipment, HVAC Applications, AC Drives, UPS Systems, Security Systems, IT/Data Centers, Medical Equipment |
UPC | 782001417208 |
Packages
1 - UNIT - 1 |