Abbotsford
goustp208y07m

MERSEN STP208Y07M 3-Pole 3-Phase WYE 4-Wire 120/208V 75kA Surge-Trap STP Series DIN-Rail Pluggable Surge Protective Device

Price $366.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:STP208Y07M

Description

Surge-Trap Pluggable Surge Protective Device (SPD) is a no-fuse, fail-safe surge suppressor featuring Mersen’s patented TPMOV technology inside. UL 1449 4th Edition approved, it is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuitry. The Surge-Trap Pluggable SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices.FEATURES:• Easy installation or retrofit• DIN-rail mountable• Fail-safe /self-protected design• Remote indicator (optional)• Visual indicator• IP20 finger-safe design• 2 year warranty• No additional overcurrent protection devices needed• Easy to replace modules

Specifications

Brand Name Ferraz Shawmut Sub Brand Surge-Trap®
Item Name Surge Protective Device Type Pluggable
Voltage Rating 120/208 V, 175/350 VAC Number of Poles 3
Number of Wires 4 Short Circuit Rating 200 kA
Modes of Protection L-L, L-N Series/Model STP
Amperage Rating 20 kA, 75 kA Frequency Rating 50/60 Hz
Peak Surge Current 75 kA Clamping Voltage 1200 V (L-L), 600 V (L-N)
Nominal Discharge Current 20 kA Response Time <25 Nanosecond
Indicator Type Visual Phase 3
Terminal Type Box Connection Box
Material PET Color Gray
Dimensions 4.19 in L x 2.07 in W x 2.81 in H Mounting Type DIN Rail
Enclosure Type IP20 Temperature Rating -40 to 185 °F
Warranty 2 yr Includes Mechanical Indication
Standards ANSI/UL 1449 4th Edition, ANSI/IEEE C62.411, C62.412, C62.45, RoHS Compliant, Type 1 UPC 782001477691

Packages

1 - UNIT - 1