Abbotsford
goustp240s07m

MERSEN STP240S07M 2-Pole Split-Phase 3-Wire 120/240V 75kA Surge-Trap STP Series DIN-Rail Pluggable Surge Protective Device

Price $234.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:STP240S07M

Description

Surge-Trap Pluggable Surge Protective Device (SPD) is a no-fuse, fail-safe surge suppressor featuring Mersen’s patented TPMOV technology inside. UL 1449 4th Edition approved, it is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuitry. The Surge-Trap Pluggable SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices.FEATURES:• Easy installation or retrofit• DIN-rail mountable• Fail-safe /self-protected design• Remote indicator (optional)• Visual indicator• IP20 finger-safe design• 2 year warranty• No additional overcurrent protection devices needed• Easy to replace modules

Specifications

Brand Name Ferraz Shawmut Sub Brand Surge-Trap®
Item Name Surge Protection Device Type Pluggable
Voltage Rating 120/240 V Number of Poles 2
Number of Wires 2 Short Circuit Rating 200 kA
Series/Model STP 75 Series Frequency Rating 50 Hz
Nominal Discharge Current 75 kA Response Time <25 Nano-Seconds
Indicator Type Microswitch Terminal Type Box
Mounting Type DIN-Rail Temperature Rating -40 to 85 °C
Standards UL 1449 4th Edition UPC 782001477752

Packages

1 - UNIT - 1