MERSEN STP6003PYGM 3-Pole 3-Phase WYE 4-Wire 347/600V 50kA Surge-Trap STP Series DIN-Rail Pluggable Surge Protective Device
Description
Surge-Trap® Pluggable Surge Protective Device (SPD) is a no-fuse, fail-safe surge suppressor featuring Mersen’s patented TPMOV® technology inside. UL 1449 4th Edition approved, it is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuitry. The Surge-Trap Pluggable SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices.FEATURES:Easy installation or retrofit DIN-rail mountable Fail-safe /self-protected design Remote indicator (optional) Visual indicator IP20 finger-safe design 2 year warranty No additional overcurrent protection devices needed Easy to replace modules
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Surge-Trap® |
Item Name | Surge Protective Device | Type | Pluggable |
Voltage Rating | 600Y/347 V | Number of Poles | 3 |
Number of Wires | 4 | Short Circuit Rating | 200 kA |
Series/Model | STP Series | Nominal Discharge Current | 50 kA |
Indicator Type | Microswitch | Terminal Type | Box |
Connection | Box | Mounting Type | DIN-Rail |
Temperature Rating | -40 to 85 °C | Warranty | 2 yr |
Standards | UL 1449 Third Edition Approved, File No E210793 Type 1 Component Assembly IEC 61643-1 RoHS Compliant ANSI/IEEE C62.41 CE | Application | AC/DC distribution Power supplies Industrial automation Telecommunications Motor controls and starter systems Programmable logic controller (PLC) applications Power transfer equipment HVAC applications AC drives UPS systems Security systems IT / Data centers Medical equipment |
UPC | 782001417352 |
Packages
1 - UNIT - 1 |