Abbotsford
goustxr480s05

MERSEN STXR480S05 480/240V Split Phase 20kA SURGE-TRAP® STXR Series Surge Protection for Power Lines

Price $223.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:STXR480S05

Description

The most popular range in the STX series offering, the Surge-Trap® Type 1 STXR meets requirements for UL1449 Fourth Edition and is ideal for the replacement of obsolete surge arrestors. The STXR Series SPD feature TPMOV® technology inside making them the safest product available. With a small, compact design and line or load installation flexibility the STXR series is the perfect fit for branch panel and/or individual equipment protection.FEATURES:• Designed with the industry leading Mersen TPMOV® Technology• LED status indicator (ON = Good, OFF = Replace)• NEMA 4X enclosure for outdoor or indoor use• Fits 3/4" knockouts with 3' leads for easy installation• Optional mounting bracket for surface mount applications• Optional audible alarm and remote dry contacts• For use in ANSI/UL Type 1 or 2 SPD installations• Up to 10 modes of Protection (L-N, L-L, L-G optional, N-G optional)• 5-year warranty

Specifications

Brand Name Ferraz Shawmut Sub Brand Surge-Trap®
Item Name Surge Protective Device Voltage Rating 480/240 V
Short Circuit Rating 200 kA Modes of Protection L-L, L-N, L-G, N-G
Series/Model STXR Frequency Rating 50/60 Hz
Nominal Discharge Current 20 kA Indicator Type LED
Connection Leads Dimensions 3.35 in W x 3.35 in H x 3.12 in D
Mounting Type 3/4-14 Hub Enclosure Type NEMA 4X
Environmental Conditions UL94-5VA Flammability, 0 - 95% Non-Condensing Relative Humidity Temperature Rating -40 to 85 °C
Warranty 5 yr Standards ANSI/UL 1449 4th Edition, Type 1 SPD, File E210793, CSA C22.2, Type 1 SPD, ANSI/IEEE C62.41.1, C62.41.2, C62.45, UL96A Lightning Protection, RoHS Compliant
Application For Branch Panel and/or Individual Equipment Protection UPC 782001488000

Packages

1 - UNIT - 1