![gec9l15fcb001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/244581175.jpg?preset=medium)
ABB 9L15FCB001 2 Pole 120V GE Controls Arrestor Surge
Description
The GE TRANQUELL® secondary arrester is specifically designed to protect utility, agricultural and industrial installations and equipment in the 120-650 V range from over voltages caused by lightning discharges. It is available for both single and three phase application.
Specifications
Brand Name | GE | Item Name | Surge Arrester |
Voltage Rating | 120 V | Number of Poles | 2 |
Packages
1 - UNIT - 1 |