![gedthqlsurge](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/258000515.jpg?preset=medium)
ABB THQLSURGE 1 Phase 3 Wire 120/240V General Electric Breaker Surge Protector
Description
The THQLSURGE conveniently connects inside the GE Powermark load center, directly onto the bus, like a circuit breaker, providing direct protection for the entire panel and all attached loads.
Specifications
Brand Name | GE | Item Name | Surge Protection Device |
Voltage Rating | 120/240 V | Amperage Rating | 27 kA |
Indicator Type | LED | Dimensions | 6.5 in L x 5.25 in W |
Mounting Type | Flush | Includes | LED Indicator |
Standards | UL Listed | UPC | 783164114317 |
Packages
1 - UNIT - 1 |