Abbotsford
minmms130c

MINUTEMAN POWER TECHNOLOGIES MMS130C MMS Series 3-Outlet Surge Suppressor with Coax Protection

Inventory
Unavailable for order
Manufacturer:MINUTEMAN
Manufacturer #:MMS130C

Description

Minuteman's MMS Series AC Surge Protector products defend non-critical equipment (peripherals, printers, etc.) against spikes and surges in power which can cause catastrophic damage.FEATURES:• Three grounded outlets• Lifetime limited warranty• UL 1449 certified• $50,000 connected equipment warranty protection• LED indicators• Coax/DSS protection• Switch shutdown technology• High frequency capacitors• 1080 Joules

Specifications

Brand Name Minuteman Power Technologies Voltage Rating 120 V

Packages

1 - UNIT - 1 20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok