
MINUTEMAN POWER TECHNOLOGIES MMS Series 7-Outlet Surge Suppressor with inchChild Safety inch Covers
Description
Minuteman's MMS Series AC Surge Protector products defend non-critical equipment (peripherals, printers, etc.) against spikes and surges in power which can cause catastrophic damage.FEATURES:• Seven fixed grounded outlets• Child safety covers• Wall mountable• Lifetime limited warranty• UL 1449 certified• $50,000 connected equipment warranty protection• 1080 Joules
Specifications
Brand Name | Minuteman Power Technologies | Item Name | Surge Protection Device |
Type | AC Line, Standard | Voltage Rating | 120 V |
Power Rating | 1800 W | Modes of Protection | L-N, L-G, N-G |
Number of Outlets | 7 | Series/Model | MMS |
Amperage Rating | 15 A | Energy Rating | 1080 J |
Peak Surge Current | 72000 A | Clamping Voltage | 400 V |
Dimensions | 12.76 in L x 4-1/4 in W x 1.77 in H | Mounting Type | Wall |
Warranty | Limited Lifetime | Includes | Child Safety Cover |
Standards | cUL Listed, UL 1449, UL 1363 |
Packages
10 - UNIT - (10) |