![minmms570](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10481799.jpg?preset=medium)
MINUTEMAN POWER TECHNOLOGIES MMS570 Minuteman Ruggedized 7-Outlet Surge Suppressor, 1440 Joules
Description
AC Line standard surge protector with 7-outlet. It features ruggedized metal case design, wall mountable, safety shutdown technology, high-frequency capacitors, LED indicators and cord management design. It protects non-vital equipment from surges and spikes in utility power which can cause catastrophic damage. For printer/fax, laptops, peripherals, flat screen TVs, audio equipment and set-top boxes applications.
Specifications
Brand Name | Minuteman Power Technologies | Item Name | Surge Suppressor |
Type | Rugged | Power Rating | 1800 W |
Modes of Protection | L-N, L-G, N-G | Number of Outlets | 7 |
Frequency Rating | 150 kHz - 100 MHz | Energy Rating | 1440 J |
Peak Surge Current | 8.4 kA | Clamping Voltage | 400 V |
Indicator Type | LED | Material | Metal |
Dimensions | 13.9 x 4.41 x 1.54 in | Mounting Type | Wall |
For Use With | Printer/Fax, Laptops, Peripherals, Flat Screen TVs, Audio Equipment and Set-Top Boxes | Standards | UL 1449 Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |