![minmms760rct](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10481790.jpg?preset=medium)
MINUTEMAN POWER TECHNOLOGIES MMS760RCT Minuteman 6-Rotating Outlet Surge Suppressor with Coax and Phone Line Protection, 2160 Joules
Description
MMS series AC line surge protector. Six 90° rotating outlets designed for connecting multiple transformers. Satellite/cable receiver coax protection. Phone/fax/modem protection. Phone cord included. 100000 connected equipment warranty protection. 2160 joules.
Specifications
Brand Name | Minuteman Power Technologies | Item Name | Surge Protection Device |
Type | AC Line, Standard | Voltage Rating | 120 V |
Power Rating | 1800 W | Modes of Protection | L-N, L-G, N-G |
Number of Outlets | 6 | Series/Model | MMS |
Amperage Rating | 15 A | Energy Rating | 2160 J |
Peak Surge Current | 144000 A | Clamping Voltage | 330 V, 400 V |
Dimensions | 6.26 in L x 4-1/4 in W x 2.52 in H | Mounting Type | Wall |
Warranty | Limited Lifetime | Includes | Coax and Phone Line Protection |
Standards | cUL Listed, UL 1449, UL 1363 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |