Abbotsford
sat80929

SATCO LIGHTING 80-929 100-277V 10KV LED HID Surge Protector, Black

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:80-929

Description

LED HID Surge Protector; 100-277V AC; 10KV Protection level. For use with Satco Hi-Pro™ LED HID replacement lamps. Indicator light is on during normal operation. Unit should be replaced if light is off.FEATURES:• Has an indicator light• Nominal operating voltage: 100-277V AC• Maximum discharge current voltage: 300V AC• Nominal discharge current: 5kA• Nominal discharge voltage: 10kV• Maximum discharge voltage: 20kV• Frequency: 50-60Hz• Response time: 25ns• Outer casing protection grade: IP67• Operating temperature range: -40°C to 70°C

Specifications

Brand Name Satco Products Item Name Surge Protector
Type Components Voltage Rating 100 - 277 VAC
Frequency Rating 50/60 Hz Nominal Discharge Current 5 kA
Indicator Type LED HID Color Black
Dimensions 3.19 in L x 1.42 in W x 0.83 in H Enclosure Type IP67
Temperature Rating -40 to 70 °C UPC 045923809293

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok