
SIEMENS 3RT2926-1BC00 SIRIUS Surge Suppressor 3RT, Varistor
Description
SIRIUS Surge suppressors without LED. For plugging onto the front side of the contactors (prior to mounting of the auxiliary switch block). For size S0 3RT2 and 3RH2 contactors.
Specifications
Brand Name | Siemens | Sub Brand | Contactors |
Item Name | Surge Suppressor | Type | 3RT, Varistor |
Voltage Rating | 48 - 127 VAC, 70 - 150 VDC | Frequency Rating | 50/60 Hz |
Mounting Type | Clip-On | Environmental Conditions | 80 - 40 °C |
Temperature Rating | 60 - 25 °C | Standards | UL Listed, CSA Certified |
Application | Surge suppressor | UPC | 662643920673 |
Packages
1 - UNIT - 1 |