SIEMENS CANADA SPD4COAX Siemens SPD4COAX Incoming Service Entrance Surge Protective Device
Description
Coaxial service entrance surge protector, Rated for CATV, DSS, TV, VCR, and cable modem, Standard female to female F connector, Low insertion loss, Automatic recovery, Catastrophic surge circuit, Over current protection. 5 Year product warranty.
Specifications
Brand Name | Siemens | Sub Brand | FirstSurge™ |
Item Name | Inline Coax Protector | Type | Type F |
Nominal Discharge Current | 0.5 kA | Phase | 1 |
Connection | Wired | Material | CONTACT MANUFACTURER |
Dimensions | 4 in L x 1 in H | Mounting Type | Surface |
Temperature Rating | -40 °C to 60 °C | Standards | UL/cUL 497C Listed |
Application | For Residential Use | UPC | 040892794328 |
Packages
1 - UNIT - 1 |