SIEMENS CANADA SPD4TEL 200Amp Siemens Telephone Service Entrance Surge Protection
Description
Telephone service entrance surge protector, Hardwired telephone/modem/fax/DSL protection, Exceptionally fast response time, Low insertion loss. Available with or without enclosure, Catastrophic surge circuit, Over current protection. 5 Year product warranty.
Specifications
Brand Name | Siemens | Sub Brand | FirstSurge™ |
Item Name | Surge Protection | Type | Telephone Service Entrance |
Series/Model | SPD | Amperage Rating | 200 A |
Peak Surge Current | 0.2 kA | Response Time | 1 Nanosecond |
Phase | 1 | Connection | Wired |
Material | CONTACT MANUFACTURER | Dimensions | 4 in L x 1 in W x 1 in H |
Mounting Type | Surface | Temperature Rating | -40 °C to 60 °C |
Warranty | 5 yr | For Use With | Catastrophic Surge Circuit, Over Current Protection |
Standards | UL 497C | Application | For Residential use |
UPC | 040892794335 |
Packages
1 - UNIT - 1 |