![sietps3a0910d00](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180367885.jpg?preset=medium)
SIEMENS TPS3A0910D00 SPD 120/240V 1P 3W 100kaEXTERNAL
Description
SPD, EXTERNAL, 100kA, 120/240V 1P 3W
Specifications
Brand Name | Siemens | Sub Brand | TPS309 |
Item Name | Surge Protection Device | Type | Type 1, Low Voltage |
Voltage Rating | 120/240 V | Short Circuit Rating | 100 kA |
Phase | 1 | Connection | Wire Leads |
Material | Polycarbonate | Dimensions | 8.3 in W x 3 in D x 3.6 in H |
Mounting Type | External/Wall | Enclosure Type | NEMA 4X |
Standards | UL 1449 Listed, CSA22.2No.269.1 | Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT |
UPC | 040892249767 |
Packages
1 - UNIT - 1 |