![sietps3c030500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180367891.jpg?preset=medium)
SIEMENS CANADA TPS3C030500 120/208V 3-Phase 4-Wire 450kA TPS3 03 Type 1 Surge Protective Device
Description
Type 1 Surge Protective Device (SPD) Mounts External to Electrical Distribution Equipment.PRODUCT FEATURES:- UL 1449 3rd Edition – 2009, cUL - Type 1 SPD (Type 1 cUL) - Mounts external to electrical distribution equipment - Bracket included for multiple mounting options - All UL-required OCP & safety coordination included - UL96A Lightning Protection Master Label compliant (@20kA In)
Specifications
Brand Name | Siemens | Sub Brand | TPS303 |
Item Name | Surge Protection Device | Type | 50kASURGE |
Voltage Rating | 120/208 V | Power Rating | 4 W |
Short Circuit Rating | 200 kA | Modes of Protection | L-N/L-G |
Amperage Rating | 50 kA | Frequency Rating | 47 - 63 Hz |
Clamping Voltage | 6000 V | Nominal Discharge Current | 20 kA |
Phase | 3 | Class | Type 1 |
Connection | WIRELEADS | Material | Polycarbonate |
Dimensions | 3-1/4 in x 3-1/4 in x 3.3 in | Enclosure Type | NEMA 4X |
Temperature Rating | -25 to 60 °C | Warranty | 2 yr |
Standards | UL 746C (f1), UL 94-5VA, UL 1449 3rd Edition effective September 2009, ANSI/IEEE C62.41.1-2002, c62.41.2-2002, C62.45-2002, 1992/2000 NEMA LS-1, NEC Article 285, IEC 61643, CE | Application | For Line Side or Load Side Applications |
UPC | 804766276439 |
Packages
1 - UNIT - 1 |