![sietps3c09100002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11880411.jpg?preset=medium)
SIEMENS CANADA TPS3C09100002 120/208V 3 Phase 4W TYPE 1 Siemens Surge Protector
Description
Type 1 surge protector.
Specifications
Brand Name | Siemens | Item Name | Surge Protector |
Type | Type-1 | Voltage Rating | 120/208 V |
Modes of Protection | L-N, L-G, N-G, and L-L | Peak Surge Current | 100 kA |
Indicator Type | LED | Phase | 3 |
Dimensions | 8 x 3 x 3 in | Mounting Type | External/Wall |
Enclosure Type | NEMA 4X | Warranty | 10 yr |
Standards | UL 1449 3rd Edition, cUL Listed, UL 96A Lightning Protection Master Labeling Compliant |
Packages
1 - UNIT - 1 |