Abbotsford
sietps3c112002

SIEMENS CANADA TPS3C112002 200kA 120/208VAC 3-Phase 4-Wire TPS3 11 Type 2 Surge Protective Device

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:TPS3C112002
Documents Documents

Description

TPS3 11 is a UL 1449 3rd Edition Listed multi-mode Type 1 surge protective device with a per phase surge current capacity that can be increased to 200 kA. In addition, this unit provides UL 1283 listed EMI/RFI or Sine Wave tracking filtering that will condition low energy L-N coupled noise. When installed at the electrical service entrance, it can be used for UL 96A compli- ance (@ 20 kA In).Standard monitoring includes protection status indication LEDs. Complete protection is intact when the status indicators are illuminated. When protection is lost, the status indicator will extinguish and the red service light will illuminate. An audible alarm and dry contacts are available monitoring options.A new diagnostic feature integrated within the TPS3 11 is Ground Integrity Monitoring or (GIM) diagnostic indication cir- cuit. Ground Integrity Monitoring or (GIM) diagnostics monitors the health of the electrical system’s neutral to ground bond. If voltage is seen across neutral and ground, the phase indicators will remain illuminated, while the red service light begins to flash alerting the end user that the electrical system grounding needs to be checked and serviced. This feature can be remote- ly monitored when the optional dry contacts are included. Siemens TPS3s are one of the first in the industry to offer this power quality safety and performance indication.

Specifications

Brand Name Siemens Sub Brand TPS311
Item Name Surge Protection Device Type Type 1
Voltage Rating 120/208 V Number of Wires 4
Short Circuit Rating 200 kA Frequency Rating 47 - 63 Hz
Peak Surge Current 50 kA Response Time 1 Nanosecond
Phase 3 Connection WIRELEADS
Material Polycarbonate Dimensions 6 in L x 6 in W x 4 in D
Mounting Type External Enclosure Type NEMA 4X
Environmental Conditions 0 - 95% Non-Condensing Relative Humidity Temperature Rating -25 to 60 °C
Warranty 10 yr Standards ANSI/IEEE C62.41.1-2002, C62.41.2-2002, C62.45-2002, 1992/2000 NEMA LS-1, NEC Article 285, IEC 61643, CE
Application MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT UPC 804766264061

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok