![sietps3c12250x02](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182981.jpg?preset=medium)
SIEMENS CANADA TPS3C12250X02 250kA 208Y/120V 3-Phase 4-Wire Type 2 External Surge Protection Device
Description
Type 2, EXTERNAL, 250kA, 208Y/120V 3PH 4W Surge Counter. This part replaces US2:TPS3C12250X0.
Specifications
Brand Name | Siemens | Sub Brand | TPS312 |
Item Name | Surge Protection Device | Type | Type 1 |
Voltage Rating | 120/208 V | Number of Wires | 4 |
Short Circuit Rating | 250 kA | Frequency Rating | 47 - 63 Hz |
Peak Surge Current | 50 kA | Response Time | 1 Nanosecond |
Phase | 3 | Connection | WIRELEADS |
Material | Steel | Dimensions | 12 in L x 12 in W x 7 in D |
Mounting Type | External | Enclosure Type | NEMA 1, 12, 3R, 4 |
Environmental Conditions | 0 - 95% Non-Condensing Relative Humidity | Temperature Rating | -25 to 60 °C |
Warranty | 10 yr | Standards | ANSI/IEEE C62.41.1-2002, C62.41.2-2002, C62.45-2002, 1992/2000 NEMA LS-1, NEC Article 285, IEC 61643, CE |
Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT | UPC | 804766264412 |
Packages
1 - UNIT - 1 |