![sietps3c12250xd2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180367897.jpg?preset=medium)
SIEMENS TPS3C12250XD2 TPS312 Surge Protection Device Type 2, Surge Counter, Internal Rotary Disconnect
Description
SPD, EXTERNAL, 250kA, 208Y/120V 3P 4W
Specifications
Brand Name | Siemens | Sub Brand | TPS312 |
Item Name | Surge Protection Device | Type | Type 2, Surge Counter, Internal Rotary Disconnect |
Voltage Rating | 208Y/120 V | Number of Wires | 4 |
Short Circuit Rating | 250 kA | Phase | 3 |
Connection | WIRELEADS | Material | Steel |
Mounting Type | External | Standards | UL1449/CSA22.2No.269.1 |
Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT | UPC | 804766264429 |
Packages
1 - UNIT - 1 |