![sietps3l1120d2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182980.jpg?preset=medium)
SIEMENS TPS3L1120D2 TPS311 Surge Protection Device Type 2
Description
TPS3 11 Surge Protection Device, 600/347V 3PH 4W, 200kA, LED Indicator, NEMA 4X Non-Metallic, L-N, L-G, N-G, and L-L, Dry Contact and Audible Alarm, EMI/RFI Filtering
Specifications
Brand Name | Siemens | Sub Brand | TPS311 |
Item Name | Surge Protection Device | Type | Type 2 |
Voltage Rating | 600Y/347 V | Number of Wires | 4 |
Short Circuit Rating | 200 kA | Phase | 3 |
Connection | WIRELEADS | Material | Polycarbonate |
Mounting Type | External | Includes | Audible Alarm, Dry Contacts |
Standards | CSA Certified | Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT |
UPC | 804766273414 |
Packages
1 - UNIT - 1 |