COOPER INDUSTRIES 15A 125V Self-Test GFCI Receptacle, Ivory
Description
Eaton self-test GFCI, 15A, 125V, Ivory, Slim design
Specifications
Brand Name | Eaton | Item Name | GFCI Duplex Receptacle |
Type | Self-Test, Slim | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wire Type | Back and Side |
NEMA Configuration | NEMA 5-15R | Conductor Size | 14-10 AWG |
Color | Ivory | Dimensions | 1.03 in L x 1.69 in W x 4.19 in H |
Standards | cULus Listed, NOM Certified | UPC | 032664556913 |
Packages
1 - UNIT - 1 |