
COOPER INDUSTRIES SGFD20BK 20Amp 125V 2-Pole/3-Wire Specification Grade Dead-Front/ Blank Face GFCI, Black
Description
Specification Grade - Dead-Front/Blank Face GFCI is UL Listed, fully compliant with all latest UL 943 (4th edition) Class A GFCI, UL 498 requirements and UL 508 for motor control switch horsepower rating, including the latest self testing requirements. GFCI lock-out function protects from miswired line-load connections and GFCI circuitry damage. Compact design provides maximum wiring room in “grounded box” applications. Device and wallplate mounting screws are captive, speeding installation time. Includes standard size unbreakable wallplate.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | GFCI Duplex Receptacle | Type | Blank Face, Self-Test |
Grade | Commercial | Voltage Rating | 125 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
Connection Type | Back and Side Wired | Short Circuit Rating | 10 kA |
Conductor Size | 14-10 AWG | Material | Polycarbonate |
Color | Black | Frequency Rating | 60 Hz |
Trip Time | 0.025 sec | Dielectric Strength | 2000 V |
Grounding | Grounding | Contact Material | Brass |
Dimensions | 2.889 in L x 2.008 in W x 4.687 in H | Mounting Type | Flush |
Temperature Rating | -31 to 150.8 °F | Environmental Conditions | UL 94 V-2 Flammability Rating |
Standards | cULus Listed, CSA Certified, NOM Certified, UL 498 and UL 943 Listed in File Number E60120 | Application | For Residential Use |
UPC | 032664742620 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |