Abbotsford
cwdsgfd20v

COOPER INDUSTRIES SGFD20V 20Amp 125V 2-Pole/3-Wire Specification Grade Dead-Front/ Blank Face GFCI, Ivory

Price $82.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SGFD20V

Description

Specification Grade - Dead-Front/Blank Face GFCI is UL Listed, fully compliant with all latest UL 943 (4th edition) Class A GFCI, UL 498 requirements and UL 508 for motor control switch horsepower rating, including the latest self testing requirements. GFCI lock-out function protects from miswired line-load connections and GFCI circuitry damage. Compact design provides maximum wiring room in “grounded box” applications. Device and wallplate mounting screws are captive, speeding installation time. Includes standard size unbreakable wallplate.

Specifications

Brand Name Eaton Item Name GFCI Duplex Receptacle
Type Self-test Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Connection Type Back and Side Wired
Conductor Size 14-10 AWG Material Thermoplastic
Color Ivory Grounding Grounding
Contact Material Brass UPC 032664742644

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40