Abbotsford
cwdsgfd20w

COOPER INDUSTRIES SGFD20W 20Amp 125V 2-Pole/3-Wire Specification Grade Dead-Front/ Blank Face GFCI, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SGFD20W

Description

Specification Grade - Dead-Front/Blank Face GFCI is UL Listed, fully compliant with all latest UL 943 (4th edition) Class A GFCI, UL 498 requirements and UL 508 for motor control switch horsepower rating, including the latest self testing requirements. GFCI lock-out function protects from miswired line-load connections and GFCI circuitry damage. Compact design provides maximum wiring room in “grounded box” applications. Device and wallplate mounting screws are captive, speeding installation time. Includes standard size unbreakable wallplate.

Specifications

Brand Name Cooper Industries Item Name GFCI Duplex Receptacle
Type Self Test, Blank Face Grade Commercial
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Color White Standards UL Listed
UPC 032664750069

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40