Abbotsford
cwdsgfh15la

COOPER INDUSTRIES SGFH15LA 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Arrow Hart Hospital Grade GFCI Modular Receptacle, White

Price $89.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SGFH15LA

Description

Designed for safety and reliability, these hospital grade GFCI receptacles are UL Listed and fully compliant with the strict standards of UL 943 (GFCI) and UL 498 (hospital grade receptacle standards). These devices feature a lock-out function, maximum wiring flexibility and a large visual indicator light that provides quick visual reference of a tripped condition. Eaton’s hospital grade GFCIs provide consistent and safe connectivity solutions to pediatric care locations, patient and examining rooms and a myriad of other healthcare environments.DESIGN FEATURES:- ArrowLink modular plug and connector incorporate a first make/ last break grounding design- Wire leads (where applicable) are crimped and resistance welded to plug and connector terminals- Audible “click” when mating plug and connector indicates proper assembly- Pre-wired plugs provide 100% inspected and consistent torque settings- Exclusive screw terminal guards insulate conductive surfaces- Hospital grade models UL Listed, fully compliant with all latest UL943 Class A GFCI and UL498 hospital grade requirements- Tamper resistant models comply with 2017 NEC Article 406.12- Lock-out functionality prevents miswired line-load connections and GFCI circuitry damage- Performs periodic self-tests to ensure integrity of GFCI protection.

Specifications

Brand Name Eaton Item Name Self-Test GFCI Duplex Receptacle
Type Self-test Grade Hospital
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration NEMA 5-15R Material Polycarbonate
Color Light Almond Terminal Connection Back and Side Wired
Grounding Grounding Contact Material Brass
Dimensions 1.98 in L x 2.83 in W x 4.68 in H Standards cULus Listed
Application GFCI Protection UPC 032664742682

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40