Abbotsford
cwdsgfh20w

COOPER INDUSTRIES SGFH20W 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Hospital GFCI Receptacle - Back & Side Wire, White

Price $101.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SGFH20W

Description

Designed for safety and reliability, Eaton’s hospital grade GFCI receptacles are UL Listed and fully compliant with the strict standards of UL 943 (GFCI) and UL 498 (hospital grade receptacle standards). These devices feature a lock-out function, maximum wiring flexibility and a large visual indicator light that provides quick visual reference of a tripped condition. Hospital grade GFCIs provide consistent and safe connectivity solutions to pediatric care locations, patient and examining rooms and a myriad of other healthcare environments.DESIGN FEATURES:- ArrowLink modular plug and connector incorporate a first make/ last break grounding design- Wire leads (where applicable) are crimped and resistance welded to plug and connector terminals- Audible “click” when mating plug and connector indicates proper assembly- Pre-wired plugs provide 100% inspected and consistent torque settings- Exclusive screw terminal guards insulate conductive surfaces- Hospital grade models UL Listed, fully compliant with all latest UL943 Class A GFCI and UL498 hospital grade requirements- Tamper resistant models comply with 2017 NEC Article 406.12- Lock-out functionality prevents miswired line-load connections and GFCI circuitry damage• Performs periodic self-tests to ensure integrity of GFCI protection.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name GFCI Duplex Receptacle Type Self-Test
Grade Hospital Voltage Rating 125 VAC
Amperage Rating 20 A NEMA Configuration NEMA 5-20R
Connection Type Back and Side Wire Short Circuit Rating 10 kA
Conductor Size 14-10 AWG Material Polypropylene Top, PVC Bottom
Color White Frequency Rating 60 Hz
Trip Time 0.025 sec Terminal Connection #8-32 Screw
Dielectric Strength 2000 VAC Dimensions 1.3 in W x 1.64 in D x 4.19 in H
Temperature Rating -35 °C to 66 °C Environmental Conditions UL 94-V2 Flammability Rating
Includes Standard Size Unbreakable Wallplate Standards cULus Listed, Nom 426
UPC 032664742774

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40