![cwdtr6252w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427338234.jpg?preset=medium)
COOPER INDUSTRIES TR6252W-BOX 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Tamper Resistant Duplex Receptacle - Auto Grounding, White
Description
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.DESIGN FEATURES:- Tamper resistant receptacles provide compliance with 2014 NEC Article 406.11 that states that all receptacles installed in dwelling units must be tamper resistant- Terminal screws are backed out and ready to wire- Extra-long and extra-wide mounting straps- Terminals accept up to #10 solid or stranded wire
Specifications
Brand Name | Cooper Industries | Item Name | Straight Blade Duplex Receptacle |
Type | Heavy-Duty, Impact-Resistant | Grade | Industrial, Specification |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
Conductor Size | 14-10 AWG | Material | Impact-Resistant Thermoplastic |
Color | White | Terminal Connection | Screw |
Contact Material | Brass | UPC | 032664668463 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |