COOPER INDUSTRIES TR370LA-BOX 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Tamper Resistant Duplex Receptacle - Side Wire, Light Almond
Description
DESIGN FEATURES:- Tamper resistant receptacles provide compliance with 2014 NEC Article 406.12 which states that all 15A and 20A, 125V/AC receptacles installed in dwelling units must be tamper resistant- ”TR“ designation provides visual identification- High impact-resistant thermoplastic face and back body eliminates breakage- Patented built-in wire stripper for #14 and #12 AWG wire to speed installation- Push-in terminals accept #14 AWG solid wire for quick installation- Double-wipe ground contacts ensure long-term ground retention- Side wire terminals accept up to #10 AWG solid wire
Specifications
Brand Name | Cooper Industries | Item Name | Straight Blade Duplex Receptacle |
Type | Impact-Resistant | Grade | Residential |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Side Wired |
Conductor Size | 14-10 AWG | Material | Impact-Resistant Thermoplastic |
Color | Light Almond | Terminal Connection | Screw |
Contact Material | Brass | UPC | 032664729591 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |