
COOPER INDUSTRIES TR370W-BOX 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Tamper Resistant Duplex Receptacle - Side Wire, White
Description
DESIGN FEATURES:- Tamper resistant receptacles provide compliance with 2014 NEC Article 406.12 which states that all 15A and 20A, 125V/AC receptacles installed in dwelling units must be tamper resistant- ”TR“ designation provides visual identification- High impact-resistant thermoplastic face and back body eliminates breakage- Patented built-in wire stripper for #14 and #12 AWG wire to speed installation- Push-in terminals accept #14 AWG solid wire for quick installation- Double-wipe ground contacts ensure long-term ground retention- Side wire terminals accept up to #10 AWG solid wire
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Tamper-Resistant | Grade | Standard |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Side Screw |
Conductor Size | 14-10 AWG | Material | Thermoplastic |
Color | White | Grounding | Grounding |
Contact Material | Brass | Dimensions | 1.3 in L x 0.74 in W x 4.19 in H |
Mounting Type | Flush | Standards | cULus Listed, NOM Certified |
UPC | 032664729614 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |