Abbotsford
cwdtrafci15la

COOPER INDUSTRIES TRAFCI15LA 15Amp 125V NEMA 5-15R 2-Pole/3-Wire Tamper-Resistant AFCI Duplex Receptacle, Light Almond

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRAFCI15LA

Description

Arc Fault technology saves lives and has been an industry standard in new construction for over 15 years. Today’s arc fault technology has been proven through arc fault breakers and has gone through several iterations to reduce unwanted tripping due to interference from devices or appliances. Arc fault circuit interrupters have been established as a stable technology which can be used in conjunction with various loads through the home in both AFCI breakers and AFCI receptacles.DESIGN FEATURES:- Designed to recognize an arc fault and quickly trip to stop the flow of electricity to prevent the electrical system from being an ignition source of fire- Meets 2014 NEC® 406.4 (D)(4) requirements for replacement receptacles for dwelling units- Meets 2014 NEC® requirements when installed as defined in Article 210.12 (A) for dwelling units- Proven Eaton AFCI technology refined over several years to minimize unwanted tripping- Lockout feature provides safest design by prohibiting the AFCI from resetting if the AFCI circuit is not functioning properly- Tamper resistant receptacles provide compliance with 2014 NEC® Article 406.12 which states that all 15A and 20A, 125V/AC receptacles installed in dwelling units must be tamper resistant- Perfect for use in dwelling units, remodel/ retrofit applications, dormitories andcommercial buildings

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name AFCI Duplex Receptacle Type Tamper-Resistant
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Back and Side Wired
Material PVC Color Light Almond
Trip Time 0.11 sec Dielectric Strength 2000 V
Grounding Self Contact Material Brass
Dimensions 2 in L x 4.81 in W x 4.62 in H Mounting Type Wall
Temperature Rating -35 °C to 66 °C Environmental Conditions UL 94-V2 Flammability Rating
Standards cULus Listed Application For Indoor Use
UPC 032664739446

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40