Abbotsford
cwdtrafci20gy

COOPER INDUSTRIES TRAFCI20GY 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Tamper-Resistant AFCI Duplex Receptacle, Gray

Price $62.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRAFCI20GY

Description

Arc Fault technology saves lives and has been an industry standard in new construction for over 15 years. Today’s arc fault technology has been proven through arc fault breakers and has gone through several iterations to reduce unwanted tripping due to interference from devices or appliances. Arc fault circuit interrupters have been established as a stable technology which can be used in conjunction with various loads through the home in both AFCI breakers and AFCI receptacles.DESIGN FEATURES:- Designed to recognize an arc fault and quickly trip to stop the flow of electricity to prevent the electrical system from being an ignition source of fire- Meets 2014 NEC® 406.4 (D)(4) requirements for replacement receptacles for dwelling units- Meets 2014 NEC® requirements when installed as defined in Article 210.12 (A) for dwelling units- Proven Eaton AFCI technology refined over several years to minimize unwanted tripping- Lockout feature provides safest design by prohibiting the AFCI from resetting if the AFCI circuit is not functioning properly- Tamper resistant receptacles provide compliance with 2014 NEC® Article 406.12 which states that all 15A and 20A, 125V/AC receptacles installed in dwelling units must be tamper resistant- Perfect for use in dwelling units, remodel/ retrofit applications, dormitories andcommercial buildings

Specifications

Brand Name Crouse-Hinds Item Name AFCI Duplex Receptacle
Type Tamper-Resistant Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Connection Type Back and Side Wired
Conductor Size 14-10 AWG Material Polycarbonate
Color Gray Contact Material Brass
Standards UL Listed UPC 032664739507

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40