![cwdtrgf15la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/439266885.jpg?preset=medium)
COOPER INDUSTRIES 15A 125V Tamper-Resistant Self-Test GFCI Receptacle, LIght Almond
Description
Eaton tamper-resistant, self-test GFCI, 15A, 125V, Light Almond, Slim design
Specifications
Brand Name | Eaton | Item Name | GFCI Receptacle |
Type | Duplex, Self Test, Slim Design, Tamper-Resistant | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wire Type | Back and Side |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | NEMA 5-15R | Conductor Size | 14-10 AWG |
Color | Light Almond | Grounding | Grounding |
Dimensions | 1.03 in L x 1.69 in W x 4.19 in H | Standards | cULus Listed, NOM Certified, UL Fed Spec (WC-596) |
UPC | 032664013027 |
Packages
1 - UNIT - 1 |