Abbotsford
cwdtrsgf15la

COOPER INDUSTRIES TRSGF15LA 15Amp 125V 2-Pole-/3-Wire NEMA 5-15R Tamper Resistant Duplex Self-Test GFCI Receptacle - Back & Side Wire, Light Almond

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRSGF15LA

Description

DESIGN FEATURES:- Performs periodic self-tests to ensure integrity of GFCI protection. If no ground-fault protection is detected, the device will trip, will not reset, and the status indicator light will glow amber- Meets and exceeds 10 kA short circuit testing and underwriters laboratories (UL) 2006 UL943 safety standards- Large visual trip indicator light gives quick notification of a tripped or “end of life” condition- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used- Ground termination with back wire clamp provides secure wiring and reduces installation time- Tamper resistant shutters resist the insertion of foreign objects- Line side terminals are backed out and staked for fast installation- Horizontal test/reset button alignment provides larger unobstructed area- Test and reset buttons are color matched to provide superior aesthetics- Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire- When downstream receptacles are wired from load side, a 20 amp feed-through rating offers full protection- Line-load miswiring protection: GFCI’s will not provide power downstream when wired incorrectly- Tri-combo head terminal and mounting screws

Specifications

Brand Name Eaton Item Name Self-Test GFCI Duplex Receptacle
Type Self-test Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 NEMA Configuration NEMA 5-15R
Connection Type Grounding Conductor Size 14-10 AWG
Material PVC Color Light Almond
Terminal Connection Back and Side Wired Grounding Grounding
Contact Material Brass Dimensions 2.813 in L x 2 in W x 4-5/8 in H
Environmental Conditions Tamper Resistant Standards cULus Listed, NOM Certified
Application GFCI Protection UPC 032664739880

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40