Abbotsford
cwdtrsgf15v

COOPER INDUSTRIES TRSGF15V 15Amp 125V 2-Pole-/3-Wire NEMA 5-15R Tamper Resistant Duplex Self-Test GFCI Receptacle - Back & Side Wire, Ivory

Price $51.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRSGF15V

Description

DESIGN FEATURES:- Performs periodic self-tests to ensure integrity of GFCI protection. If no ground-fault protection is detected, the device will trip, will not reset, and the status indicator light will glow amber- Meets and exceeds 10 kA short circuit testing and underwriters laboratories (UL) 2006 UL943 safety standards- Large visual trip indicator light gives quick notification of a tripped or “end of life” condition- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used- Ground termination with back wire clamp provides secure wiring and reduces installation time- Tamper resistant shutters resist the insertion of foreign objects- Line side terminals are backed out and staked for fast installation- Horizontal test/reset button alignment provides larger unobstructed area- Test and reset buttons are color matched to provide superior aesthetics- Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire- When downstream receptacles are wired from load side, a 20 amp feed-through rating offers full protection- Line-load miswiring protection: GFCI’s will not provide power downstream when wired incorrectly- Tri-combo head terminal and mounting screws

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name GFCI Duplex Receptacle Type Tamper-Resistant, Self-Test
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Back and Side Wired
Material PVC Color Ivory
Trip Time 0.025 sec Dielectric Strength 2000 V
Grounding Self Contact Material Brass
Dimensions 2.81 in L x 2 in W x 4.62 in H Mounting Type Wall
Temperature Rating -35 °C to 66 °C Environmental Conditions UL 94-V2 Flammability Rating
Standards cULus Listed, NOM Certified Application Bathroom, Breakroom, Food Service
UPC 032664739897

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40