Abbotsford
cwdtrsgf20a

COOPER INDUSTRIES TRSGF20A 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Duplex Self-Test GFCI Receptacle, Almond

Price $58.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRSGF20A

Description

GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC® requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally, GFCIs incorporate a safety lock-out function to protect against mis-wired line-load connections and GFCI circuitry damage.

Specifications

Brand Name Eaton Item Name GFCI Duplex Receptacle
Type Tamper-Resistant Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Connection Type Back and Side Wired
Conductor Size 14-10 AWG Material Polycarbonate
Color Almond Grounding Grounding
Contact Material Brass Application For Commercial, Residential Applications
UPC 032664739910

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40