COOPER INDUSTRIES TRSGF20V 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Duplex Self-Test GFCI Receptacle, Ivory
Description
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NECĀ® requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally, GFCIs incorporate a safety lock-out function to protect against mis-wired line-load connections and GFCI circuitry damage.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | GFCI Duplex Receptacle | Type | Tamper-Resistant, Self-Test |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Back and Side Wired |
Material | PVC | Color | Ivory |
Trip Time | 0.025 sec | Dielectric Strength | 2000 V |
Grounding | Self | Contact Material | Brass |
Dimensions | 2.81 in L x 2 in W x 4.62 in H | Mounting Type | Wall |
Temperature Rating | -35 °C to 66 °C | Environmental Conditions | UL 94-V2 Flammability Rating |
Standards | cULus Listed, NOM Certified | Application | Bathroom, Breakroom, Food Service |
UPC | 032664739972 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |