Abbotsford
cwdtrsgfnl20bk

COOPER INDUSTRIES TRSGFNL20BK 20Amp 125V NEMA 5-20 Tamper Resistant Duplex GFCI with Nightlight, Black

Price $46.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRSGFNL20BK

Description

This GFCI / Nightlight Combination Receptacle provides the safest design possible by denying power if the device is mis-wired or if it is no longer providing GFCI protection. The combination GFCI with nightlight adds an additional safety feature by providing easy way-finding in the dark. The Tamper Resistant shutters prevent foreign objects from being inserted and provide code compliance for both residential and commercial applications with the latest self testing features.DESIGN FEATURES:- UL listed, fully compliant with all latest UL 943 and UL 498 safety standards- Lock-out functionality protects from mis-wired line-load connections and GFCI circuitry damage- Nightlight is controlled by a light sensor that turns the light ON in the dark and OFF in light- LEDs produce color temperature of 3000-3500K for a warm “incandescent-like” glow- Ground termination with backwire clamp provides secure wiring and reduces installation time- Tapered backwire openings handle multiple wire sizes and types for applications up to #10 AWD solid or stranded wire- When downstream receptacles are wired from load side, a 20Afeed-through rating offers full protection- Tamper resistant shutters provide compliance with 2014 NEC Article 406.12- Double and triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention- Visual indicator light provides quick visual reference of a trippedor “end of life” condition- Matching standard size thermoplastic wallplate included

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name GFCI Duplex Receptacle with Night Light Type Self-Test, Standard, Tamper-Resistant
Grade Specification Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 NEMA Configuration 5-20R
Connection Type Back and Side Wired Short Circuit Rating 10 kA
Conductor Size 14-10 AWG Material Polycarbonate
Color Black Frequency Rating 60 Hz
Trip Time 0.025 sec Terminal Connection Screw
Dielectric Strength 2000 V Grounding Grounding
Contact Material Brass Dimensions 2.06 in L x 2.86 in W x 4.71 in H
Mounting Type Flush Temperature Rating -35 °C to 66 °C
Environmental Conditions UL 94 V-2 Flammability Rating Standards cULus Listed, CSA Certified, NOM Certified, UL 498 and UL 943 Listed in File Number E60120
Application For Commercial, Residential Applications UPC 032664743214

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40