Abbotsford
cwdtrsgfnl20la

COOPER INDUSTRIES TRSGFNL20LA 20Amp 125V NEMA 5-20 Tamper Resistant Duplex GFCI with Nightlight, Light Almond

Price $46.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRSGFNL20LA

Description

This GFCI / Nightlight Combination Receptacle provides the safest design possible by denying power if the device is mis-wired or if it is no longer providing GFCI protection. The combination GFCI with nightlight adds an additional safety feature by providing easy way-finding in the dark. The Tamper Resistant shutters prevent foreign objects from being inserted and provide code compliance for both residential and commercial applications with the latest self testing features.DESIGN FEATURES:- UL listed, fully compliant with all latest UL 943 and UL 498 safety standards- Lock-out functionality protects from mis-wired line-load connections and GFCI circuitry damage- Nightlight is controlled by a light sensor that turns the light ON in the dark and OFF in light- LEDs produce color temperature of 3000-3500K for a warm “incandescent-like” glow- Ground termination with backwire clamp provides secure wiring and reduces installation time- Tapered backwire openings handle multiple wire sizes and types for applications up to #10 AWD solid or stranded wire- When downstream receptacles are wired from load side, a 20Afeed-through rating offers full protection- Tamper resistant shutters provide compliance with 2014 NEC Article 406.12- Double and triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention- Visual indicator light provides quick visual reference of a trippedor “end of life” condition- Matching standard size thermoplastic wallplate included

Specifications

Brand Name Eaton Item Name GFCI Duplex Receptacle with Nightlight
Type Self-Test, Tamper-Resistant Grade Residential/Commercial
Voltage Rating 125 VAC Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-20R Conductor Size 14-10 AWG
Material Polycarbonate Color Light Almond
Wiring Configuration Back and Side Wired Grounding Grounding
Contact Material Brass Dimensions 2.06 in L x 2.86 in W x 4.71 in H
Mounting Type Flush Standards cULus Listed
UPC 032664743221

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40