COOPER INDUSTRIES 15A 125V Tamper and Weather-Resistant Self-Test GFCI Receptacle, Ivory
Description
Eaton tamper and weather-resistant, self-test GFCI, 15A, 125V, Ivory, Slim design
Specifications
Brand Name | Eaton | Item Name | GFCI Receptacle |
Type | Duplex, Self-Test, Slim, Tamper and Weather Resistant | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wire Type | Back and Side |
NEMA Configuration | NEMA 5-15R | Conductor Size | 14-10 AWG |
Color | Ivory | Dimensions | 1.03 in L x 1.69 in W x 4.19 in H |
Standards | cULus Listed, NOM Certified | UPC | 032664013324 |
Packages
1 - UNIT - 1 |